THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

Industrial Rubber Floor Squeegee Grey 18"

891.36018 - UNSPSC 47121803
9501026338990 1
Industrial Rubber Floor Squeegee Grey 18" Industrial Rubber Floor Squeegee Grey 18"
Industrial Rubber Floor Squeegee Grey 18"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
EAN 0060188360181

Features

Industrial grade, thick rubber blade
Rustproof aluminum channel
Ideal for moving large amounts of liquid over smooth surfaces

Applications

Garages, warehouses, pool decks
Any wet, hard surface

Instructions

Attached to a tapered handle (891.52513) and use squeegee with light pressure to push water and liquids away from the user and into the desired drain or location.

Notices

This industrial floor squeegee features a rust-resistant, lightweight, one-piece aluminum channel. Stainless steel self-tapping screws hold the blade firmly in place. Used in the industrial trade on rough floor surfaces with large amounts of water. Thick industrial-grade rubber. Recommended handle (891.52513)

Customers Also Viewed

Is Often Bought With

You Might Also Like